Motion
ZMC92071064 2 7/16 CART RLR BRG

REXNORD INC
ZMC92071064 2 7/16 CART RLR BRG

ZMC92071064 2 7/16 CART RLR BRG
MI ITEM #11063850
MFR #ZMC92071064 2 7/16 CART RLR BRG
Your Price$3,066.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC92071064 2 7/16 CART RLR BRG

ZMC92071064 2 7/16 CART RLR BRG
MI ITEM #11063850
MFR #ZMC92071064 2 7/16 CART RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,066.84/each(List $3,833.56)

Overview

Mfr description
ZMC92071064 ZMC92071064 2 7/16 CART RLR

Specifications

  • Bore Diameter
    2.4375 in
  • Outside Diameter
    3.3700 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Overall Width
    3.7500 in
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Lip
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864566780
  • Weight
    15.60 lbs
  • Max Rpm
    2800 rpm
  • Overall Height
    3.7500 in
  • Overall Length
    5.8800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought