Motion
ZMC6111 1 11/16 CARTRIDGE ROLLER BRG

REXNORD INC
ZMC6111 1 11/16 CARTRIDGE ROLLER BRG

ZMC6111 1 11/16 CARTRIDGE ROLLER BRG
Mi Item #11063908
MFR #ZMC6111 1 11/16 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC6111 1 11/16 CARTRIDGE ROLLER BRG

ZMC6111 1 11/16 CARTRIDGE ROLLER BRG
Mi Item #11063908
MFR #ZMC6111 1 11/16 CARTRIDGE ROLLER BRG

Mfr description
ZMC6111 ZMC6111 1 11/16 CARTRIDGE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    2.0270 in
  • Overall Height
    3.9400 in
  • Overall Length
    3.9400 in
  • Overall Width
    3.7300 in
  • Weight
    5.60 lbs

Details

  • Expansion Type
    Non-Expansion
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662864679848
  • Max Rpm
    4450 rpm
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Seal Type
    Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)