Specifications
Dimensions
- Base Height2.5000 in
- Base To Bore Centerline2.5000 in
- Base Width2.5600 in
- Bolt Center Diameter6.5600 to 8.0000 in
- Bolt Center To Center Length6.5600 to 8.0000 in
- Bolt Size0.6250 in | 15.88 mm
- Bore Diameter2.1875 in
- Bore Inside Diameter2.1875 in
- Bore Length4.1300 in
- Housing Dimensions9.6300 x 4.1300 x 5.0000 in
- Housing Width4.1300 in
- Inner Race Width2.1875 in
- Insert Outer Diameter2.6200 in
- Inside Diameter2.1875 in
- Length9.6300 in
- Length Through Bore4.1300 in
- Max Bolt Hole Spacing8.0000 in
- Min Bolt Hole Spacing6.5600 in
- Misalignment Angle2 °
- Outer Diameter2.6200 in
- Outer Diameter TypeSpherical
- Overall Width4.1300 in
- Shaft Diameter2.1875 in
- Thread Size1/8 NPT
- Weight17.5 lbs
- Width4.1300 in, 104.90 mm
Details
- Additional DetailsPowder Coated Housing
- Bearing Number2203U
- Bearing TypeSpherical Roller
- Cage MaterialEngineered Polymer
- Closure TypeHeavy Contact Seal
- Compatible Frame TypeType E
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen6.5600 to 8.0000 in
- Dynamic Load Capacity36370 lbf
- End Cap GrooveYes
- End Cap TypeOpen
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish/CoatingPowder Coated
- Grease TypeChevron Sri 2 Hi-Temp
- Housing ConfigurationSolid
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Type E
- Includes1 OPEN CAP CAST IRON, Grease Fitting
- Insert Bearing TypeSpherical Roller Bearing
- Locking DeviceSet Screw
- Locking TypeSingle Set Collar
- LubricationCHEVRON SRI 2 HI-TEMP
- Lubrication TypeCHEVRON SRI 2 HI-TEMP
- Manufacturer Catalog NumberMEP2203A42
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm2200 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2.0
- Operating Temperature Range107 °F, 225 °F
- Product TypePillow Block Roller Bearing Units
- RelubricatableYes
- Replacement Bearing2203U
- Replacement End CapA7203
- Replacement SealMS7
- Retainer MaterialEngineered Polymer
- Rolling ElementSpherical Roller
- SealHeavy Contact
- Seal MaterialBuna
- Seal TypeHeavy Contact
- Sealing TypeHeavy Contact
- Self AligningYes
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentSingle Set Collar
- Static Load Capacity44400 lbf
- Suitable For High Temp AppYes
- Type Of BearingSpherical Roller
Overview
Mfr description
MEP2203A42 MEP2203A42 2 3/16 PILLOWBLK R