Motion
XCM217 60MM PILLOW ROLLER BRG

REXNORD INC
XCM217 60MM PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 60 mm Bore, Pillow Block Mount
Mi Item #11064025
MFR #XCM217 60MM PILLOW ROLLER BRG
Price$3,997.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XCM217 60MM PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 60 mm Bore, Pillow Block Mount
Mi Item #11064025
MFR #XCM217 60MM PILLOW ROLLER BRG

Mfr description
XCM217 XCM217 60MM PILLOWBLK ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,997.58/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bore Inside Diameter
    2.3620 in | 60 mm
  • Inside Diameter
    2.3620 in, 60 mm
  • Shaft Diameter
    2.3622 in, 60 mm
  • Weight
    15.7 lbs

Details

  • Bearing Type
    Pillow Block Roller Bearing
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    XCM217
  • Measurement Standard
    Metric
  • Mounting
    Pillow Block
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)