Motion
MHT16560730 6 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
MHT16560730 6 7/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Assembly - Center Pull, Spherical Roller, 6-7/16 in Bore, Steel, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
MI ITEM #11064110
MFR #MHT16560730 6 7/16 TAKEUP ASSY RLR BRG
Price$211,592.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MHT16560730 6 7/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Assembly - Center Pull, Spherical Roller, 6-7/16 in Bore, Steel, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
MI ITEM #11064110
MFR #MHT16560730 6 7/16 TAKEUP ASSY RLR BRG

Mfr description
MHT16560730 MHT16560730 6 7/16 TAKEUP AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211,592.25/each

Specifications

Dimensions

  • Body Width
    12.0000 in, 304.80 mm
  • Bore Diameter
    6-7/16 in
  • Bore Length
    8.7500 in, 222.25 mm
  • Housing Dimensions
    12.0000 in, 304.80 mm
  • Housing Width
    12.0000 in, 304.80 mm
  • Inner Ring Width
    8.7500 in, 222.25 mm
  • Length Through Bore
    8.7500 in, 222.25 mm
  • Overall Height
    22.5000 in, 571.50 mm
  • Overall Length
    73.0000 in, 1.85 mm
  • Overall Width
    12.0000 in, 304.80 mm
  • Shaft Diameter
    6-7/16 in, 163.50 mm
  • Size Code
    16
  • Take Up Frame Size
    ZHT1630
  • Tap Thread Size
    3-4 UNC
  • Weight
    1.431 lbs, 649.09 kg

Details

  • Bearing Series
    ZHT5000
  • Cage Material
    Steel
  • Compatible Frame Number
    ZHT1630
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    1378321.5 N, 309860 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    POWDER COATED
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Center Pull
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    MHT16560730
  • Material
    Steel
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    700 rpm
  • Maximum Speed
    700 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    1378321.5 N, 309860 lbf
  • Radial Static Load Capacity
    1759268.5 N, 395500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5607U
  • Seal Material
    Buna-N
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    1759263.1 N, 395500 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    3.13 cpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)