Motion
ZT11531540 3 15/16 TAKEUP ROLLER BRG

REXNORD INC
ZT11531540 3 15/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-15/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #11064114
MFR #ZT11531540 3 15/16 TAKEUP ROLLER BRG
Price$19,870.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT11531540 3 15/16 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 3-15/16 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #11064114
MFR #ZT11531540 3 15/16 TAKEUP ROLLER BRG

Mfr description
ZT11531540 ZT11531540 3 15/16 TAKEUP ROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,870.03/each

Specifications

Dimensions

  • Body Width
    4.1300 in, 104.90 mm
  • Bore Diameter
    3-15/16 in
  • Bore Length
    6.2500 in, 158.75 mm
  • Hole Diameter
    2.1300 in, 54.10 mm
  • Housing Dimensions
    4.1300 in, 104.90 mm
  • Housing Width
    4.1300 in, 104.90 mm
  • Inner Ring Width
    6.2500 in, 158.75 mm
  • Length Through Bore
    6.2500 in, 158.75 mm
  • Outside Diameter
    5.6300 in, 142.99 mm
  • Overall Height
    9.4400 in, 239.77 mm
  • Overall Length
    12.1300 in, 308.10 mm
  • Overall Width
    6.2500 in, 158.75 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Size Code
    11
  • Slot Spacing
    8.6300 in, 219.20 mm
  • Slot Width
    2.0600 in, 52.32 mm
  • Take Up Frame Size
    T3215U
  • Tap Thread Size
    1/8 NPT
  • Weight
    72 lbs, 32.659 kg

Details

  • Bearing Series
    ZT5000
  • Cage Material
    Engineered Polymer
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    582584 N, 130970 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    PRESERVATIVE ONLY - NO GREASE
  • Manufacturer Catalog Number
    ZT11531540
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2050 rpm
  • Maximum Speed
    2050 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    582584.57 N, 130970 lbf
  • Radial Static Load Capacity
    609404.44 N, 137000 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5315U
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    609404 N, 137000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    3.288 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)