Motion
ZT6611518 1 15/16 TAKEUP ROLLER BRG

REXNORD INC
ZT6611518 1 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 1-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #11064131
MFR #ZT6611518 1 15/16 TAKEUP ROLLER BRG
Price$1,386.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT6611518 1 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 1-15/16 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #11064131
MFR #ZT6611518 1 15/16 TAKEUP ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,386.77/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Insert Outer Diameter
    2.3070 in
  • Length Through Bore
    3.6400 in
  • Weight
    90 lbs

Details

  • Cage Material
    Engineered Polymer
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-Up
  • Locking Type
    Double Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    ZT6611518
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller Bearing

Overview

Mfr description
ZT6611518 ZT6611518 1 15/16 TAKEUP ROLLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought