Specifications
Dimensions
- Bore Diameter3.1875 in
- Outside Diameter3.9750 in
Details
- Expansion TypeNon-Expansion
- Housing MaterialSteel
- Manufacturer Upc Number782934970009
- Max Rpm1700 rpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)