Motion
ZNT11631512 3 15/16 TAKEUP ASY RLR BRG

REXNORD INC
ZNT11631512 3 15/16 TAKEUP ASY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 3-15/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #11064137
MFR #ZNT11631512 3 15/16 TAKEUP ASY RLR BRG
Price$29,769.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZNT11631512 3 15/16 TAKEUP ASY RLR BRG

Roller Bearing Take-up Unit - Spherical Roller, 3-15/16 in Bore, Cast Iron, Adapter Mounted, Non-Expansion Bearing (Fixed)
Mi Item #11064137
MFR #ZNT11631512 3 15/16 TAKEUP ASY RLR BRG

Mfr description
ZNT11631512 ZNT11631512 3 15/16 TAKEUP A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,769.40/each

Specifications

Dimensions

  • Between Frame Width
    127 mm, 5.0000 in
  • Body Width
    6.3800 in, 162.05 mm
  • Bore Diameter
    3-15/16 in
  • Bore Length
    5.9700 in, 151.63 mm
  • Housing Dimensions
    6.3800 in, 162.05 mm
  • Housing Width
    6.3800 in, 162.05 mm
  • Inner Ring Width
    5.9700 in, 151.63 mm
  • Length Through Bore
    5.9700 in, 151.63 mm
  • Overall Height
    14.5000 in, 368.30 mm
  • Overall Length
    38.5000 in, 977.89 mm
  • Overall Width
    6.3800 in, 162.05 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Size Code
    11
  • Slot Spacing
    2.5000 in, 63.50 mm
  • Slot Width
    5.0000 in, 127 mm
  • Take Up Frame Size
    ZNT1112
  • Tap Thread Size
    1-1/4-7 UNC
  • Weight
    269 lbs, 122.016 kg

Details

  • Cage Material
    Engineered Polymer
  • Compatible Frame Number
    ZNT1112
  • Dynamic Load Capacity
    582584 N, 130970 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    ZNT11631512
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2050 rpm
  • Maximum Speed
    2050 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Take-Up
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    582584.57 N, 130970 lbf
  • Radial Static Load Capacity
    609404.44 N, 137000 lbf
  • Relubricatable
    True
  • Replacement Bearing
    6315U
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Adapter Mount
  • Static Load Capacity
    609404.4 N, 137000 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    3.288 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)