Motion
ZHT14550730 5 7/16 TAKEUP ASSY RLR BRG

REXNORD INC
ZHT14550730 5 7/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Center Pull, Spherical Roller, 5-7/16 in Bore, Steel, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
MI ITEM #11064146
MFR #ZHT14550730 5 7/16 TAKEUP ASSY RLR BRG
Price$69,907.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT14550730 5 7/16 TAKEUP ASSY RLR BRG

Roller Bearing Take-up Unit - Center Pull, Spherical Roller, 5-7/16 in Bore, Steel, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
MI ITEM #11064146
MFR #ZHT14550730 5 7/16 TAKEUP ASSY RLR BRG

Mfr description
ZHT14550730 ZHT14550730 5 7/16 TAKEUP AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69,907.25/each

Specifications

Dimensions

  • Body Width
    12.0000 in, 304.80 mm
  • Bore Diameter
    5-7/16 in
  • Bore Length
    8.0000 in, 203.19 mm
  • Housing Dimensions
    12.0000 in, 304.80 mm
  • Housing Width
    12.0000 in, 304.80 mm
  • Inner Ring Width
    8.0000 in, 203.19 mm
  • Length Through Bore
    8.0000 in, 203.19 mm
  • Overall Height
    22.5000 in, 571.50 mm
  • Overall Length
    73.0000 in, 1.85 mm
  • Overall Width
    12.0000 in, 304.80 mm
  • Shaft Diameter
    5.4375 in, 138.11 mm
  • Size Code
    14
  • Slot Spacing
    7.0000 in, 177.80 mm
  • Take Up Frame Size
    ZHT1430
  • Tap Thread Size
    3-4 UNC
  • Weight
    1.42 lbs, 0.6441 kg

Details

  • Bearing Series
    ZHT5000
  • Cage Material
    Steel
  • Compatible Frame Number
    ZHT1430
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    1021396.5 N, 229620 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    POWDER COATED
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    Center Pull
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease Fitting
  • Manufacturer Catalog Number
    ZHT14550730
  • Material
    Steel
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    1000 rpm
  • Maximum Speed
    1000 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Center Pull
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    1021396.5 N, 229620 lbf
  • Radial Static Load Capacity
    1219254.5 N, 274100 lbf
  • Relubricatable
    True
  • Replacement Bearing
    5507U
  • Retainer Type
    Steel
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    1219258.5 N, 274100 lbf
  • Type Of Bearing
    Spherical Roller
  • Vibration Frequency Roller Spin
    0.0475 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)