1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
BMHT135125MM12 125MM TAKEUP ASSY RLR BRG
Roller Bearing Take-Up Unit - 125 mm Bore
MI ITEM #
11064156
MFR #
BMHT135125MM12 125MM TAKEUP ASSY RLR BRG
List Price
$80,619.51
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Take-Up Bearings
REXNORD INC BMHT135125MM12 125MM TAKEUP ASSY RLR BRG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
BMHT135125MM12 125MM TAKEUP ASSY RLR BRG
Roller Bearing Take-Up Unit - 125 mm Bore
MI ITEM #
11064156
MFR #
BMHT135125MM12 125MM TAKEUP ASSY RLR BRG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$80,619.51
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
BMHT135125MM12 BMHT135125MM12 125MM TAKE
Specifications
Bore Diameter
125 mm
Manufacturer Catalog Number
BMHT135125MM12
Product Type
Take-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data