Motion
AMA5108 1 1/2 PILLOW ROLLER BRG

REXNORD INC
AMA5108 1 1/2 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.5000 in Bore
Mi Item #11064175
MFR #AMA5108 1 1/2 PILLOW ROLLER BRG
Price$2,755.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMA5108 1 1/2 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.5000 in Bore
Mi Item #11064175
MFR #AMA5108 1 1/2 PILLOW ROLLER BRG

Mfr description
AMA5108 AMA5108 1 1/2 PILLOWBLK ROLLER B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,755.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Inside Diameter
    1.5000 in
  • Shaft Diameter
    1.5000 in
  • Weight
    9.5 lbs

Details

  • Bearing Type
    Pillow Block Roller Bearing
  • Component Type
    Complete Assembly
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Pillow Block Roller Bearing
  • Manufacturer Catalog Number
    AMA5108
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    Solid-Housed Pillow Blocks
  • Type Of Bearing
    Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)