Motion
MAFS6315FV0578 3 15/16 PB ROLLER BRG

REXNORD INC
MAFS6315FV0578 3 15/16 PB ROLLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #11064199
MFR #MAFS6315FV0578 3 15/16 PB ROLLER BRG
Price$9,457.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MAFS6315FV0578 3 15/16 PB ROLLER BRG

Pillow Block Roller Bearing Unit - 3.9375 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #11064199
MFR #MAFS6315FV0578 3 15/16 PB ROLLER BRG

Mfr description
MAFS6315FV0578 MAFS6315FV0578 3 15/16 PB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,457.41/each

Specifications

Dimensions

  • Base Height
    4.9380 in
  • Base To Bore Centerline
    4.9380 in
  • Base Width
    4.7500 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    5.9700 in
  • Housing Width
    5.9700 in
  • Inside Diameter
    3.9375 in
  • Length
    16.5000 in
  • Length Through Bore
    5.9700 in
  • Max Bolt Hole Spacing
    14.5000 in
  • Min Bolt Hole Spacing
    12.5900 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    5.6700 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    5.9700 in
  • Shaft Diameter
    3.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    103.5 lbs
  • Width
    5.9700 in, 151.59 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    6315U78
  • Bearing Type
    Spherical Roller
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Closure Type
    Heavy Contact Seal
  • Compatible Frame Series
    Solid-housed Pillow Blocks
  • Compatible Frame Type
    SAF Style
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    12.5900 to 14.5000 in
  • Dynamic Load Capacity
    130970 lbf
  • Expansion Capability
    14 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    4 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | SAF Style
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter Mount
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    MAFS6315FV0578
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    6315U78
  • Replacement Seal
    MS11V
  • Retainer Material
    Steel
  • Retainer Type
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Heavy Contact, Viton
  • Seal Material
    Viton
  • Seal Type
    Heavy Contact, Viton
  • Sealing Type
    Heavy Contact, Viton
  • Self Aligning
    Yes
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Adapter Sleeve Mount
  • Static Load Capacity
    137000 lbf
  • Suitable For High Temp App
    Yes
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)