Motion
ZEF2075MM 75MM PILLOW ROLLER BRG

REXNORD INC
ZEF2075MM 75MM PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 75 mm Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11064207
MFR #ZEF2075MM 75MM PILLOW ROLLER BRG
Price$10,007.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZEF2075MM 75MM PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 75 mm Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11064207
MFR #ZEF2075MM 75MM PILLOW ROLLER BRG

Mfr description
ZEF2075MM ZEF2075MM 75MM PILLOWBLK ROLLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,007.91/each

Specifications

Dimensions

  • Base Height
    1.7800 in
  • Base To Bore Centerline
    1.7800 in
  • Base Width
    7.7500 in
  • Bolt Center Diameter
    6.0000 in
  • Bolt Center To Center Length
    6.0000 in, 152.40 mm
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Bore Length
    101.59 mm
  • Housing Dimensions
    7.7500 x 7.7500 x 4.2200 in
  • Housing Width
    7.7500 in
  • Inner Race Width
    4.0000 in
  • Insert Outer Diameter
    85.59 mm
  • Inside Diameter
    2.9530 in, 75 mm
  • Length
    7.7500 in, 196.84 mm
  • Length Through Bore
    4.0000 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    3.3700 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    7.7500 in
  • Shaft Diameter
    2.9530 in, 75 mm
  • Thread Size
    1/8 NPT
  • Weight
    27.2 lbs
  • Width
    7.7500 in, 196.84 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    2075MMU
  • Bearing Type
    Spherical Roller
  • Cage Material
    Engineered Polymer
  • Cage Type
    Polymer
  • Closure Type
    Clearance Seal
  • Compatible Frame Series
    ZEF2000
  • Compatible Frame Type
    Flange Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    152.40 mm
  • Dynamic Load Capacity
    57750 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Flinger Material
    Steel
  • Flinger Type
    Steel
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Configuration
    4-Bolt Square Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Single Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    ZEF2075MM
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2800 rpm
  • Measurement Standard
    Metric
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Operating Temperature Range
    107 °F, 225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    2075MMU
  • Replacement End Cap
    DTC9
  • Replacement Seal
    ZS9
  • Retainer Material
    Engineered Polymer
  • Retainer Type
    Engineered Polymer
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Material
    Steel
  • Seal Type
    Clearance
  • Sealing Type
    Clearance
  • Self Aligning
    Yes
  • Series
    ZEF2000
  • Shaft Attachment
    Single Set Collar
  • Standoff Included
    No
  • Static Load Capacity
    71500 lbf
  • Type
    Flange Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)