Motion
ZAS5111 1 11/16 PILLOW ROLLER BRG

REXNORD INC
ZAS5111 1 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.6875 in Bore
Mi Item #11064221
MFR #ZAS5111 1 11/16 PILLOW ROLLER BRG
Price$3,485.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS5111 1 11/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 1.6875 in Bore
Mi Item #11064221
MFR #ZAS5111 1 11/16 PILLOW ROLLER BRG

Mfr description
ZAS5111 ZAS5111 1 11/16 PILLOWBLK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,485.89/each

Specifications

Dimensions

  • Base Height
    1.6875 in
  • Base To Bore Centerline
    1.6875 in
  • Bore Diameter  
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Inside Diameter
    1.6875 in
  • Shaft Diameter
    1.6875 in
  • Weight
    9.5 lbs

Details

  • Bearing Type
    Roller Bearing
  • Component Type
    Complete Assembly
  • Housing Construction
    Solid
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Roller Bearing
  • Manufacturer Catalog Number
    ZAS5111
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    ZAS5000
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)