Motion
ZT135500044378 5 TAKEUP ROLLER BRG

REXNORD INC
ZT135500044378 5 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 5 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #11064232
MFR #ZT135500044378 5 TAKEUP ROLLER BRG
Price$16,201.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZT135500044378 5 TAKEUP ROLLER BRG

Roller Bearing Take-up Unit - Side Mount, Spherical Roller, 5 in Bore, Cast Iron, Double Setscrew Collar, Non-Expansion Bearing (Fixed)
Mi Item #11064232
MFR #ZT135500044378 5 TAKEUP ROLLER BRG

Mfr description
ZT135500044378 ZT135500044378 5 TAKEUP R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,201.97/each

Specifications

Dimensions

  • Body Width
    5.7800 in, 146.80 mm
  • Bore Diameter
    5 in
  • Bore Length
    7.8800 in, 200.19 mm
  • Hole Diameter
    2.3800 in, 60.50 mm
  • Housing Dimensions
    5.7800 in, 146.80 mm
  • Housing Width
    5.7800 in, 146.80 mm
  • Inner Ring Width
    7.8800 in, 200.19 mm
  • Insert Outer Diameter
    5.7500 in, 146.09 mm
  • Length Through Bore
    7.8800 in, 200.19 mm
  • Outside Diameter
    5.7500 in, 146.09 mm
  • Overall Height
    11.2500 in, 285.80 mm
  • Overall Length
    14.8800 in, 378 mm
  • Overall Width
    7.8800 in, 200.18 mm
  • Shaft Diameter
    5.0000 in, 127 mm
  • Size Code
    13
  • Slot Spacing
    10.2500 in, 260.39 mm
  • Slot Width
    2.0600 in, 52.32 mm
  • Tap Thread Size
    1/4 NPT
  • Weight
    127 lbs, 57.6 kg

Details

  • Bearing Series
    ZT5000
  • Bore Type
    Round
  • Cage Material
    Steel
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    851.8 kN, 191500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    MOBIL MOBILITH SHC460
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    ZT135500044378
  • Material
    Cast Iron
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Maximum Temperature
    150 °C, 302 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    150 °C, 302 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    851.8 kN, 191500 lbf
  • Radial Static Load Capacity
    1076.0 kN, 241900 lbf
  • Relubricatable
    True
  • Seal Material
    Steel
  • Seal Type
    Clearance Seal
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Shaft Attachment
    Double Set Screw Collar
  • Static Load Capacity
    1076 kN, 241900 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    0.0515 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)