Motion
3500-P-3850S/5 VERSA TALL HEIGHT POLYURE

Bevco Ergonomic
3500-P-3850S/5 VERSA TALL HEIGHT POLYURE

Versa Tall Height Polyurethane Backless Stool; Black Nylon Base; Hard Floor Casters
MI ITEM #11064319
MFR #3500-P-3850S/5 VERSA TALL HEIGHT POLYURE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3500-P-3850S/5 VERSA TALL HEIGHT POLYURE

Versa Tall Height Polyurethane Backless Stool; Black Nylon Base; Hard Floor Casters
MI ITEM #11064319
MFR #3500-P-3850S/5 VERSA TALL HEIGHT POLYURE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3500-P-3850S/5 VERSA TALL HEIGHT POLYURE
  • BEVCO's sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory.The 14" diameter, 2" thick black polyurethane seat is antibacterial, impervious to water, oil, and most chemicals. The non-slip surface is puncture resistant and easy to clean. The pneumatic height adjustment allows for stress-free seat height changes from 23" - 33". The stool features a sturdy 25" diameter black nylon base.Model comes with dual wheel hard floor casters.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    N/A
  • Weight Capacity
    300 lbs
  • Seat Depth
    14 in
  • Seat Width
    14 in
  • Rolling
    Rolling
  • Lumbar Padding
    No Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    23 in
  • Maximum Seat Height
    33 in
  • Height
    33 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    21 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text