Motion
3600-F-CADS/5 VERSA TALL HEIGHT BLACK FA

Bevco Ergonomic
3600-F-CADS/5 VERSA TALL HEIGHT BLACK FA

Versa Tall Height Black Fabric Backless Stool; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
MI ITEM #11064323
MFR #3600-F-CADS/5 VERSA TALL HEIGHT BLACK FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3600-F-CADS/5 VERSA TALL HEIGHT BLACK FA

Versa Tall Height Black Fabric Backless Stool; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
MI ITEM #11064323
MFR #3600-F-CADS/5 VERSA TALL HEIGHT BLACK FA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    22 in
  • Height
    30 in
  • Maximum Seat Height
    30 in
  • Minimum Seat Height
    25 in
  • Seat Depth
    16 in
  • Seat Width
    16 in
  • Weight
    24 lb
  • Width
    22 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Fabric
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Overview

Mfr description
3600-F-CADS/5 VERSA TALL HEIGHT BLACK FA
  • BEVCO's sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory.16” diameter fabric seat complies with CAL 117.The pneumatic height adjustment allows for stress-free seat height changes from 24" - 29". The stool features a sturdy 22" diameter black tubular steel base with welded footring. Model comes with dual wheel hard floor casters.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought