Motion
3600-V-CADS/5 VERSA TALL HEIGHT BLACK VI

Bevco Ergonomic
3600-V-CADS/5 VERSA TALL HEIGHT BLACK VI

Versa Tall Height Black Vinyl Backless Stool; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
Mi Item #11064326
MFR #3600-V-CADS/5 VERSA TALL HEIGHT BLACK VI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3600-V-CADS/5 VERSA TALL HEIGHT BLACK VI

Versa Tall Height Black Vinyl Backless Stool; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
Mi Item #11064326
MFR #3600-V-CADS/5 VERSA TALL HEIGHT BLACK VI

Mfr description
3600-V-CADS/5 VERSA TALL HEIGHT BLACK VI
  • BEVCO's sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory.16” diameter vinyl seat is antibacterial; antifungal and complies with CAL 117.The pneumatic height adjustment allows for stress-free seat height changes from 24" - 29". The stool features a sturdy 22" diameter black tubular steel base with welded footring. Model comes with dual wheel hard floor casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    22 in
  • Height
    30 in
  • Maximum Seat Height
    30 in
  • Minimum Seat Height
    25 in
  • Seat Depth
    16 in
  • Seat Width
    16 in
  • Weight
    24 lb
  • Width
    22 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Vinyl
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)