Motion
4600-F-CADS/5 WESTMOUND TALL HEIGHT BLAC

Bevco Ergonomic
4600-F-CADS/5 WESTMOUND TALL HEIGHT BLAC

Westmound Tall Height Black Fabric Chair; Non-Tilt; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
MI ITEM #11064337
MFR #4600-F-CADS/5 WESTMOUND TALL HEIGHT BLAC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
4600-F-CADS/5 WESTMOUND TALL HEIGHT BLAC

Westmound Tall Height Black Fabric Chair; Non-Tilt; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
MI ITEM #11064337
MFR #4600-F-CADS/5 WESTMOUND TALL HEIGHT BLAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4600-F-CADS/5 WESTMOUND TALL HEIGHT BLAC
  • BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support.This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations.A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery.The pneumatic height adjustment allows you to easily change your seat height from 26" - 31".Upholstered fabric meets CAL 117 standards.This chair comes with a sturdy 22" diameter black tubular steel base with welded footring.Model comes with dual wheel hard floor casters.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    Small
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    20 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    26 in
  • Maximum Seat Height
    31 in
  • Height
    47 in
  • Depth
    22 in
  • Width
    22 in
  • Weight
    30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text