Motion
4000-V-3850S/5 WESTMOUND DESK HEIGHT BLA

Bevco Ergonomic
4000-V-3850S/5 WESTMOUND DESK HEIGHT BLA

Westmound Desk Height Black Vinyl Chair; Non-Tilt; Black Nylon Base; Hard Floor Casters
Mi Item #11064339
MFR #4000-V-3850S/5 WESTMOUND DESK HEIGHT BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
4000-V-3850S/5 WESTMOUND DESK HEIGHT BLA

Westmound Desk Height Black Vinyl Chair; Non-Tilt; Black Nylon Base; Hard Floor Casters
Mi Item #11064339
MFR #4000-V-3850S/5 WESTMOUND DESK HEIGHT BLA

Mfr description
4000-V-3850S/5 WESTMOUND DESK HEIGHT BLA
  • BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support.This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations.A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery.The pneumatic height adjustment allows you to easily change your seat height from 17.5" - 22.5".Upholstered vinyl is antibacterial; antifungal and complies with CAL 117.This chair comes with a sturdy 25" diameter black nylon base.Model comes with dual wheel hard floor casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    25 in
  • Height
    38.5 in
  • Maximum Seat Height
    22.5 in
  • Minimum Seat Height
    17.5 in
  • Seat Depth
    17 in
  • Seat Width
    20 in
  • Weight
    26 lb
  • Width
    25 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Small
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Vinyl
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)