Motion
4601-V-CADS/5 WESTMOUND TALL HEIGHT BLAC

Bevco Ergonomic
4601-V-CADS/5 WESTMOUND TALL HEIGHT BLAC

Westmound Tall Height Black Vinyl Chair; Articulating Seat & Back Tilt; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
MI ITEM #11064344
MFR #4601-V-CADS/5 WESTMOUND TALL HEIGHT BLAC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
4601-V-CADS/5 WESTMOUND TALL HEIGHT BLAC

Westmound Tall Height Black Vinyl Chair; Articulating Seat & Back Tilt; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
MI ITEM #11064344
MFR #4601-V-CADS/5 WESTMOUND TALL HEIGHT BLAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4601-V-CADS/5 WESTMOUND TALL HEIGHT BLAC
  • BEVCO’s Westmound Series offers a wide contoured seat for long-lasting comfort while the curved backrest provides optimal lumbar support.This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. A fully adjustable production-style back has a durable scuff resistant back pan to protect the upholstery.The pneumatic height adjustment allows you to easily change your seat height from 26" - 31"Upholstered vinyl is antibacterial; antifungal and complies with CAL 117.This chair comes with a sturdy 22" diameter black tubular steel base with welded footring.Model comes with dual wheel hard floor casters.

Specifications

  • Color
    Black
  • Material
    Vinyl
  • Chair Back Style
    Small
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    20 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Articulating Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    26 in
  • Maximum Seat Height
    31 in
  • Height
    47 in
  • Depth
    22 in
  • Width
    22 in
  • Weight
    32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text