Motion
7001-BLK-3850S/5 EVERLAST DESK HEIGHT BL

Bevco Ergonomic
7001-BLK-3850S/5 EVERLAST DESK HEIGHT BL

Everlast Desk Height Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base; Hard Floor Casters
Mi Item #11064364
MFR #7001-BLK-3850S/5 EVERLAST DESK HEIGHT BL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7001-BLK-3850S/5 EVERLAST DESK HEIGHT BL

Everlast Desk Height Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base; Hard Floor Casters
Mi Item #11064364
MFR #7001-BLK-3850S/5 EVERLAST DESK HEIGHT BL

Mfr description
7001-BLK-3850S/5 EVERLAST DESK HEIGHT BL
  • BEVCO's Everlast chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments.The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean.This independent seat and back tilt model features independent seat and back adjustments for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless.The waterfall seat aids in lower body circulation, improving overall wellness.The pneumatic height adjustment allows you to easily change your seat height from 16" - 21".This chair comes with a sturdy 25" diameter black nylon base.Model comes with dual wheel hard floor casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    25 in
  • Height
    40 in
  • Maximum Seat Height
    21 in
  • Minimum Seat Height
    16 in
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Weight
    32 lb
  • Width
    25 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)