Motion
7600-BLK-CADS/5 EVERLAST TALL HEIGHT BLA

Bevco Ergonomic
7600-BLK-CADS/5 EVERLAST TALL HEIGHT BLA

Everlast Tall Height Black Polyurethane Chair; Non-Tilt; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
Mi Item #11064367
MFR #7600-BLK-CADS/5 EVERLAST TALL HEIGHT BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7600-BLK-CADS/5 EVERLAST TALL HEIGHT BLA

Everlast Tall Height Black Polyurethane Chair; Non-Tilt; Black Tubular Steel Base w/Welded Footring; Hard Floor Casters
Mi Item #11064367
MFR #7600-BLK-CADS/5 EVERLAST TALL HEIGHT BLA

Mfr description
7600-BLK-CADS/5 EVERLAST TALL HEIGHT BLA
  • BEVCO's Everlast chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments.The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean.This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations.The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless.The waterfall seat aids in lower body circulation, improving overall wellness.The pneumatic height adjustment allows you to easily change your seat height from 25" - 30".The stool features a sturdy 22" diameter black tubular steel base with welded footring. Model comes with dual wheel hard floor casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    22 in
  • Height
    49 in
  • Maximum Seat Height
    30 in
  • Minimum Seat Height
    25 in
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Weight
    33 lb
  • Width
    22 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)