Motion
7551E1-CARD5S EVERLAST TALL HEIGHT ESD/I

Bevco Ergonomic
7551E1-CARD5S EVERLAST TALL HEIGHT ESD/I

Everlast Tall Height ESD/ISO 4 Cleanroom Black Polyurethane Chair, Articulating Seat & Back Tilt; Polished Aluminum Base w/Adjustable Footring; ESD Casters
MI ITEM #11064378
MFR #7551E1-CARD5S EVERLAST TALL HEIGHT ESD/I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7551E1-CARD5S EVERLAST TALL HEIGHT ESD/I

Everlast Tall Height ESD/ISO 4 Cleanroom Black Polyurethane Chair, Articulating Seat & Back Tilt; Polished Aluminum Base w/Adjustable Footring; ESD Casters
MI ITEM #11064378
MFR #7551E1-CARD5S EVERLAST TALL HEIGHT ESD/I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    27 in
  • Height
    50.5 in
  • Maximum Seat Height
    31.5 in
  • Minimum Seat Height
    21.5 in
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Weight
    40 lb
  • Width
    27 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Overview

Mfr description
7551E1-CARD5S EVERLAST TALL HEIGHT ESD/I
  • BEVCO's Everlast ESD/ISO 4 Cleanroom chairs are designed for outstanding comfort and long-lasting use while meeting specific particulate goals of ISO 14644-1 and ESD requirements of ANSI/ESD STM12.1-2019 to deliver a combination ESD/Cleanroom seating solution for highly technical environments. The black ESD polyurethane seat and back are static dissipative; anti-bacterial; impervious to water, oil, and most chemicals; puncture resistant and easy to clean.This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The waterfall seat aids in lower body circulation, improving overall wellness.The pneumatic height adjustment allows you to easily change your seat height from 21.5" - 31.5".This chair comes with a sturdy 27" diameter polished aluminum base with brass drag chain and adjustable ESD footring.Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought