Motion
7610E1-CARD5S EVERLAST TALL HEIGHT ESD/I

Bevco Ergonomic
7610E1-CARD5S EVERLAST TALL HEIGHT ESD/I

Everlast Tall Height ESD/ISO 4 Cleanroom Black Polyurethane Chair, Articulating Seat & Back Tilt; Chrome Tubular Steel Base w/Welded Footring; ESD Casters
MI ITEM #11064379
MFR #7610E1-CARD5S EVERLAST TALL HEIGHT ESD/I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7610E1-CARD5S EVERLAST TALL HEIGHT ESD/I

Everlast Tall Height ESD/ISO 4 Cleanroom Black Polyurethane Chair, Articulating Seat & Back Tilt; Chrome Tubular Steel Base w/Welded Footring; ESD Casters
MI ITEM #11064379
MFR #7610E1-CARD5S EVERLAST TALL HEIGHT ESD/I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7610E1-CARD5S EVERLAST TALL HEIGHT ESD/I
  • BEVCO's Everlast ESD/ISO 4 Cleanroom chairs are designed for outstanding comfort and long-lasting use while meeting specific particulate goals of ISO 14644-1 and ESD requirements of ANSI/ESD STM12.1-2019 to deliver a combination ESD/Cleanroom seating solution for highly technical environments. The black ESD polyurethane seat and back are static dissipative; anti-bacterial; impervious to water, oil, and most chemicals; puncture resistant and easy to clean.This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The waterfall seat aids in lower body circulation, improving overall wellness.The pneumatic height adjustment allows you to easily change your seat height from 25" - 30".This chair comes with a sturdy 22" diameter chrome tubular steel base with brass drag chain and welded footring.Model comes standard with ESD mushroom glides. Optional ESD casters can be ordered separately.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    17 in
  • Seat Width
    18.5 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    25 in
  • Maximum Seat Height
    30 in
  • Height
    49 in
  • Depth
    22 in
  • Width
    22 in
  • Weight
    34 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text