Motion
7500D-3750S/5 DURA TALL HEIGHT HEAVY-DUT

Bevco Ergonomic
7500D-3750S/5 DURA TALL HEIGHT HEAVY-DUT

Dura Tall Height Heavy-Duty Black Polyurethane Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring; Hard Floor Casters
MI ITEM #11064395
MFR #7500D-3750S/5 DURA TALL HEIGHT HEAVY-DUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7500D-3750S/5 DURA TALL HEIGHT HEAVY-DUT

Dura Tall Height Heavy-Duty Black Polyurethane Chair; Non-Tilt; Black Nylon Base w/Adjustable Footring; Hard Floor Casters
MI ITEM #11064395
MFR #7500D-3750S/5 DURA TALL HEIGHT HEAVY-DUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7500D-3750S/5 DURA TALL HEIGHT HEAVY-DUT
  • BEVCO's heavy-duty polyurethane Dura chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments.The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean.This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations.The contoured back is fully adjustable encouraging proper spinal alignment.The large waterfall seat aids in lower body circulation, improving overall wellness.The pneumatic height adjustment allows you to easily change your seat height from 22" - 32".This chair comes with a sturdy 27" diameter black nylon base with adjustable chrome footring.Model comes standard dual wheel hard floor casters.

Specifications

  • Color
    Black
  • Material
    Polyurethane
  • Chair Back Style
    Medium
  • Weight Capacity
    350 lbs
  • Seat Depth
    17.5 in
  • Seat Width
    19.25 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    22 in
  • Maximum Seat Height
    32 in
  • Height
    53 in
  • Depth
    27 in
  • Width
    27 in
  • Weight
    38.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text