Motion
7501D-3750S/5 DURA TALL HEIGHT HEAVY-DUT

Bevco Ergonomic
7501D-3750S/5 DURA TALL HEIGHT HEAVY-DUT

Dura Tall Height Heavy-Duty Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base w/Adjustable Footring; Hard Floor Casters
Mi Item #11064396
MFR #7501D-3750S/5 DURA TALL HEIGHT HEAVY-DUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
7501D-3750S/5 DURA TALL HEIGHT HEAVY-DUT

Dura Tall Height Heavy-Duty Black Polyurethane Chair; Articulating Seat & Back Tilt; Black Nylon Base w/Adjustable Footring; Hard Floor Casters
Mi Item #11064396
MFR #7501D-3750S/5 DURA TALL HEIGHT HEAVY-DUT

Mfr description
7501D-3750S/5 DURA TALL HEIGHT HEAVY-DUT
  • BEVCO's heavy-duty polyurethane Dura chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments.The black polyurethane seat and back are anti-bacterial, impervious to water, oil, and most chemicals; puncture resistant and easy to clean.This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment.The large waterfall seat aids in lower body circulation, improving overall wellness.The pneumatic height adjustment allows you to easily change your seat height from 22" - 32".This chair comes with a sturdy 27" diameter black nylon base with adjustable chrome footring.Model comes standard dual wheel hard floor casters.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    27 in
  • Height
    53 in
  • Maximum Seat Height
    32 in
  • Minimum Seat Height
    22 in
  • Seat Depth
    17.5 in
  • Seat Width
    19.25 in
  • Weight
    40.5 lb
  • Width
    27 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)