Motion
9051M-E-CARD5S INTEGRA DESK HEIGHT ESD E

Bevco Ergonomic
9051M-E-CARD5S INTEGRA DESK HEIGHT ESD E

Integra Desk Height ESD Ebony Fabric Chair; Medium Back; Articulating Seat & Back Tilt; Polished Aluminum Base; ESD Casters
MI ITEM #11064408
MFR #9051M-E-CARD5S INTEGRA DESK HEIGHT ESD E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
9051M-E-CARD5S INTEGRA DESK HEIGHT ESD E

Integra Desk Height ESD Ebony Fabric Chair; Medium Back; Articulating Seat & Back Tilt; Polished Aluminum Base; ESD Casters
MI ITEM #11064408
MFR #9051M-E-CARD5S INTEGRA DESK HEIGHT ESD E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9051M-E-CARD5S INTEGRA DESK HEIGHT ESD E
  • BEVCO’s Integra ESD Series is an upholstered chair that offers around-the-clock reliability for environments that require electrostatic dissipitation. ESD fabric is manufactured with carbon fibers woven throughout the fabric and ESD vinyl has static dissipative properties impregnated throughout the vinyl ensuring appropriate static dissipation, meeting ANSI/ESD STM12.1–2019 standards and providing fully grounded peace of mind. The Integra makes working easy!The medium backrest is shaped to provide ample back support and comes standard with a heavy-duty ESD polypropylene back shell to protect the upholstery.The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort.This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The pneumatic height adjustment allows you to easily change your seat height from 16.5" - 22".Upholstered ESD fabric or ESD vinyl meet CAL 117 standards.This chair comes with a sturdy 25" diameter polished aluminum base with brass drag chain.Model comes standard with dual wheel hard floor ESD casters.

Specifications

  • Color
    Black
  • Material
    Fabric
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    18 in
  • Seat Width
    20 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Articulating Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    16.5 in
  • Maximum Seat Height
    22 in
  • Height
    42.5 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    37 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text