Motion
9051ME1-CARD5S INTEGRA DESK HEIGHT ESD/I

Bevco Ergonomic
9051ME1-CARD5S INTEGRA DESK HEIGHT ESD/I

Integra Desk Height ESD/ISO 4 Cleanroom Black Vinyl Chair; Medium Back; Articulating Seat & Back Tilt; Polished Aluminum Base; ESD Casters
MI ITEM #11064428
MFR #9051ME1-CARD5S INTEGRA DESK HEIGHT ESD/I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
9051ME1-CARD5S INTEGRA DESK HEIGHT ESD/I

Integra Desk Height ESD/ISO 4 Cleanroom Black Vinyl Chair; Medium Back; Articulating Seat & Back Tilt; Polished Aluminum Base; ESD Casters
MI ITEM #11064428
MFR #9051ME1-CARD5S INTEGRA DESK HEIGHT ESD/I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    25 in
  • Height
    42.5 in
  • Maximum Seat Height
    22 in
  • Minimum Seat Height
    16.5 in
  • Seat Depth
    18 in
  • Seat Width
    20 in
  • Weight
    37 lb
  • Width
    25 in

Details

  • Adjustment Type
    Articulating Tilt
  • Arm Type
    None
  • Chair Back Style
    Medium
  • Color
    Black
  • Lumbar Padding
    Lumbar Support
  • Material
    Vinyl
  • Rolling
    Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Overview

Mfr description
9051ME1-CARD5S INTEGRA DESK HEIGHT ESD/I
  • BEVCO’s Integra ESD/ISO 4 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. The Integra makes working easy!The medium backrest is specifically shaped to provide full back support, which comes standard with a heavy-duty polypropylene back shell to protect the upholstery.The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort.This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The pneumatic height adjustment allows you to easily change your seat height from 15.5" - 21".Upholstered vinyl is antibacterial; antifungal and complies with CAL 117.This chair comes with a sturdy 25" diameter polished aluminum base.Model comes standard with dual wheel hard floor ESD casters.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought