Motion
9050ME3-CARD5S INTEGRA DESK HEIGHT ESD/I

Bevco Ergonomic
9050ME3-CARD5S INTEGRA DESK HEIGHT ESD/I

Integra Desk Height ESD/ISO 6 Cleanroom Black Vinyl Chair; Medium Back; Non-Tilt; Polished Aluminum Base; ESD Casters
MI ITEM #11064435
MFR #9050ME3-CARD5S INTEGRA DESK HEIGHT ESD/I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
9050ME3-CARD5S INTEGRA DESK HEIGHT ESD/I

Integra Desk Height ESD/ISO 6 Cleanroom Black Vinyl Chair; Medium Back; Non-Tilt; Polished Aluminum Base; ESD Casters
MI ITEM #11064435
MFR #9050ME3-CARD5S INTEGRA DESK HEIGHT ESD/I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9050ME3-CARD5S INTEGRA DESK HEIGHT ESD/I
  • BEVCO’s Integra ESD/ISO 6 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. The Integra makes working easy!The medium backrest is specifically shaped to provide full back support, which comes standard with a heavy-duty polypropylene back shell to protect the upholstery.The generous seat provides an exceptional seating experience while the thick, resilient, high-density foam provides long-lasting comfort.This non-tilt model features manual back and seat height adjustments for increased comfort during extended sitting durations.The pneumatic height adjustment allows you to easily change your seat height from 15.5" - 21".Upholstered vinyl is antibacterial; antifungal and complies with CAL 117.This chair comes with a sturdy 25" diameter polished aluminum base.Model comes standard with dual wheel hard floor ESD casters.

Specifications

  • Color
    Black
  • Material
    Vinyl
  • Chair Back Style
    Medium
  • Weight Capacity
    300 lbs
  • Seat Depth
    18 in
  • Seat Width
    20 in
  • Rolling
    Rolling
  • Lumbar Padding
    Lumbar Support
  • Adjustment Type
    Non-Tilt
  • Swivel
    Swivel
  • Arm Type
    None
  • Minimum Seat Height
    16.5 in
  • Maximum Seat Height
    22 in
  • Height
    56 in
  • Depth
    25 in
  • Width
    25 in
  • Weight
    33 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text