Motion
8ID5K XCTN

GATES RUBBER CO
8ID5K XCTN

Hydraulic Hose - 1/2 in ID, 0.86 in OD, 5000 psi Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #11064611
MFR #8ID5K XCTN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8ID5K XCTN

Hydraulic Hose - 1/2 in ID, 0.86 in OD, 5000 psi Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #11064611
MFR #8ID5K XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8ID5KXCTN HYDRAULIC HOSE - ID5K SPIRAL

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075731184
  • Working Pressure
    5000 psi
  • Burst Pressure
    20000 psi / 1379 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075731184
  • Minimum Bend Radius
    3.5 in / 88.9 mm
  • Tube Material
    HNBR
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Length
    100 ft / 30 m
  • Manufacturer Catalog Number
    46515032
  • Hose Dash Size
    8
  • Cover Type
    Standard
  • Trademark
    ID5K Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    ID5K hose is recommended for extremely high pressure, high impulse hydraulic applications. Tested up to 2,300,000 impulse cycles. Ultra compact, reduced diameter design improves flexibility, lowers force-to-bend and reduces weight.
  • Reinforcement Type
    4-spiral, wire
  • Hose Pressure
    Constant Pressure-Extremely High
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text