Motion
GC32FLEX TSI

GATES RUBBER CO
GC32FLEX TSI

GC32FLEX TSI EQUIPMENT AND PARTS - GC32
Mi Item #11064617
MFR #GC32FLEX TSI
Price$33,137.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
GC32FLEX TSI

GC32FLEX TSI EQUIPMENT AND PARTS - GC32
Mi Item #11064617
MFR #GC32FLEX TSI

Mfr description
GC32FLEX TSI EQUIPMENT AND PARTS - GC32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33,137.86/each

Specifications

Dimensions

  • Weight
    474 lbs

Details

  • Additional Details
    GC 32 FLEX TSi with integrated two-stage power unit enables precision crimping for all Gates production hoses up to 2”. The machine is operated from a command interface which connects to the controller via Bluetooth. The precision contactless digital position sensor ensures the GC 32 FLEX TSi can achieve accurate and consistent hose assemblies at effective speeds.
  • Crimper Type
    Economy/Shop
  • Product Type
    Hose Crimper Power Tools
  • Series
    GC32 Series
  • Type
    Crimper
  • Working Pressure
    10000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)