Motion
6ACB-8MTON45

GATES RUBBER CO
6ACB-8MTON45

Hose End - Aluminium Material, 0.3110 in Hose ID
Mi Item #11064658
MFR #6ACB-8MTON45
Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6ACB-8MTON45

Hose End - Aluminium Material, 0.3110 in Hose ID
Mi Item #11064658
MFR #6ACB-8MTON45

Mfr description
6ACB-8MTON45 COUPLINGS - POLARSEAL II
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.69/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    8
  • Hose Cut-Off Factor
    1.9400 in, 49.27 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3110 in
  • Outer Diameter
    3.4400 in
  • Thread Size 1
    3/4-18

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    A/C Refrigerant
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    MTON45
  • Fitting Shape
    45° Elbow
  • Fitting Type
    SAE Tube O-Ring Nut
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    6ACB-8MTON45 / G47584-0608
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    770075810308
  • Material
    Aluminium
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    770075810308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)