Motion
12ACB-10MSL45

GATES RUBBER CO
12ACB-10MSL45

Hose End - Aluminium Material, 0.6260 in Hose ID
Mi Item #11064662
MFR #12ACB-10MSL45
Price$54.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12ACB-10MSL45

Hose End - Aluminium Material, 0.6260 in Hose ID
Mi Item #11064662
MFR #12ACB-10MSL45

Mfr description
12ACB-10MSL45 COUPLINGS - POLARSEAL II
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.39/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • Hose Cut-Off Factor
    3.0100 in, 76.50 mm
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.6260 in
  • Outer Diameter
    4.5100 in

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    MSL45
  • Fitting Connection Family
    PolarSeal
  • Fitting Shape
    45° Elbow
  • Fitting Type
    Ford Spring Lock
  • For Use With
    PolarSeal II Refrigerant Hose
  • Manufacturer Catalog Number
    G47949-1210
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    770075810438
  • Material
    Aluminium
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • Type
    AC Coupling
  • UPC_NO
    770075810438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)