Motion
SAG05S33

SIOUX TOOLS
SAG05S33

SAG05S33
MI ITEM #11067026
MFR #SAG05S33
List Price$1,083.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SAG05S33

SAG05S33
MI ITEM #11067026
MFR #SAG05S33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,083.98/each for your price

Overview

Mfr description
SAG05S33 AGL DIE GNDR .5HP 3300RPM 1/4

Specifications

  • Horsepower
    0.5 HP
  • Description
    ANGLE GRINDER, 3300rpm, 0.5-HP, 1/4" COLLET, REAR EXHAUST, SAFETY LEVER
  • Overall Length
    8.2 in
  • Product Types
    Angle
  • Hose Size
    3/8 in
  • Free Speed
    3300 rpm
  • CFM
    23 cfm
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text