Motion
NCA1L250-0200+1600-XC11

SMC CORP OF AMERICA
NCA1L250-0200+1600-XC11

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
MI ITEM #11067128
MFR #NCA1L250-0200+1600-XC11
List Price$404.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1L250-0200+1600-XC11

NCA1 TIE ROD CYLINDER with 2.5 in Bore Size
MI ITEM #11067128
MFR #NCA1L250-0200+1600-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$404.55/each for your price

Overview

Mfr description
NCA1L250-0200+1600-XC11 CYLINDER

Specifications

  • Country of Origin
    US
  • Stroke
    2 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Dual Operation/Single Rod
  • Auto-Switch
    Standard
  • Made to Order
    Yes
  • Mounting Type
    Foot
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text