Motion
SC020R-021-011

ZERO MAX
SC020R-021-011

Complete Disc Couplings - Series SC, 26 mm OD, 32.30 mm OAL
MI ITEM #11067180
MFR #SC020R-021-011
List Price$146.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC020R-021-011

Complete Disc Couplings - Series SC, 26 mm OD, 32.30 mm OAL
MI ITEM #11067180
MFR #SC020R-021-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.70/each for your price

Overview

Mfr description
SC020R-021-011

Specifications

  • Series
    SC
  • Angular Misalignment
    1 °
  • Overall Length
    32.30 mm
  • Axial Misalignment
    0.0130 in
  • Outside Diameter
    26 mm
  • Min Bore Diameter
    0.1875 in, 4 mm
  • Torsional Stiffness
    286 in-lb/deg
  • Weight
    35 g
  • Maximum Speed
    10000 rpm
  • Parallel Misalignment
    0.0060 in
  • Tightening Torque
    9
  • Torque Rating (in-lb)
    18 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text