1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1220T RSB
Grid Coupling Hub - 1220T Coupling Size Code
MI ITEM #
11067976
MFR #
1220T RSB
Price
$24,547.19
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 1220T RSB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1220T RSB
Grid Coupling Hub - 1220T Coupling Size Code
MI ITEM #
11067976
MFR #
1220T RSB
Mfr description
0334247 1220T HUB RSB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24,547
.19
/each
Add to Cart
Specifications
Dimensions
Coupling Size
1220
Coupling Size Code
1220T
Outside Diameter
22.5000 in
Weight
1.630 lbs
Details
Coupling Type
Grid
Manufacturer Upc Number
782934346088
Product Type
Grid Coupling Hubs
Series
Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items