Specifications
Dimensions
- Coupling Size Code1070
- Outside Diameter4.5600 in
- Overall Length3.0000 in
- Weight8.90 lbs
Details
- Coupling ComponentHub Only
- Product TypeGrid Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)