Motion
1070GP INSULATED PARTS KIT

FALK
1070GP INSULATED PARTS KIT

Gear Coupling Component - Coupling Size: 1070, Series: 1070GP
Mi Item #11068012
MFR #1070GP INSULATED PARTS KIT
Price$27,007.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070GP INSULATED PARTS KIT

Gear Coupling Component - Coupling Size: 1070, Series: 1070GP
Mi Item #11068012
MFR #1070GP INSULATED PARTS KIT

Mfr description
1191460 1070GP 10026842 INSULATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,007.11/each

Specifications

Dimensions

  • Coupling Size
    1070
  • Coupling Size Code
    1070
  • Weight
    12.5 lbs

Details

  • Component Type
    Insulated Parts Kit
  • Coupling Component
    Insulated Parts Kit
  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    1191460
  • Product Type
    Gear Coupling Components
  • Series
    1070GP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)