Motion
50.CA.CPLG STR SD .500 X .625 W/KWY

REXNORD INC
50.CA.CPLG STR SD .500 X .625 W/KWY

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #11068034
MFR #50.CA.CPLG STR SD .500 X .625 W/KWY
Price$1,264.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50.CA.CPLG STR SD .500 X .625 W/KWY

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #11068034
MFR #50.CA.CPLG STR SD .500 X .625 W/KWY

Mfr description
10447667 50.CA.CPLG STR SD .500 X .625 W
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,264.70/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    0.25 lb

Details

  • Product Type
    Complete Disc Couplings
  • Series
    C-Style Miniatures
  • Style
    CA
  • Torque Rating (in-lb)
    75 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)