Overview
Mfr description
10671108 50.CA.CPLG STR SD .500X14MM W/K
Specifications
- SeriesC-Style Miniatures
- Coupling Size Code50
- Weight0.25 lb
- StyleCA
- Torque Rating (in-lb)75 in-lb
- Product TypeComplete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data