Motion
50.CBC.CPLG STR SD .500 X 10MM NO KWYS

REXNORD INC
50.CBC.CPLG STR SD .500 X 10MM NO KWYS

Complete Disc Couplings - Series C-Style Miniatures
Mi Item #11068061
MFR #50.CBC.CPLG STR SD .500 X 10MM NO KWYS
Price$2,513.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50.CBC.CPLG STR SD .500 X 10MM NO KWYS

Complete Disc Couplings - Series C-Style Miniatures
Mi Item #11068061
MFR #50.CBC.CPLG STR SD .500 X 10MM NO KWYS

Mfr description
10355560 50.CBC.CPLG STR SD .500 X 10MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,513.39/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Weight
    0.25 lb

Details

  • Product Type
    Complete Disc Couplings
  • Series
    C-Style Miniatures
  • Style
    CBC
  • Torque Rating (in-lb)
    75 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)