1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
75.CBC.CPLG STR SD 16MM X 1.000*
Series CBC
MI ITEM #
11068063
MFR #
75.CBC.CPLG STR SD 16MM X 1.000*
List Price
$4,409.28
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 75.CBC.CPLG STR SD 16MM X 1.000*
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
75.CBC.CPLG STR SD 16MM X 1.000*
Series CBC
MI ITEM #
11068063
MFR #
75.CBC.CPLG STR SD 16MM X 1.000*
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,409.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
10393773 75.CBC.CPLG STR SD 16MM X 1.000
Specifications
Series
C-Style Miniatures
Weight
1.00 lb
Torque Rating (in-lb)
400 in-lb
Product Type
Complete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data