Specifications
Dimensions
- Coupling Size Code37
- Weight0.50 lb
Details
- Product TypeComplete Disc Couplings
- SeriesC-Style Miniatures
- StyleCBC
- Torque Rating (in-lb)19 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)