Motion
75.CS.CPLG STR SD.75X1.00 NO KWY,NO STS*

REXNORD INC
75.CS.CPLG STR SD.75X1.00 NO KWY,NO STS*

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #11068081
MFR #75.CS.CPLG STR SD.75X1.00 NO KWY,NO STS*
Price$1,439.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
75.CS.CPLG STR SD.75X1.00 NO KWY,NO STS*

Complete Disc Couplings - Series C-Style Miniatures
MI ITEM #11068081
MFR #75.CS.CPLG STR SD.75X1.00 NO KWY,NO STS*

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,439.86/each

Specifications

Dimensions

  • Coupling Size Code
    75
  • Weight
    0.55 lb

Details

  • Product Type
    Complete Disc Couplings
  • Series
    C-Style Miniatures
  • Style
    CS
  • Torque Rating (in-lb)
    400 in-lb

Overview

Mfr description
10447633 75.CS.CPLG STR SD.75X1.00 NO KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought