Overview
Mfr description
701-89012-064 701-89012-064 STRAIGHT SLV
Specifications
- Description701-89012-064 STRAIGHT SLV/SQ BORE
- Series701
- TypeSleeve
- Sleeve Bearing TypePlain Sleeve
- Manufacturer Catalog Number701-89012-064
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data