Overview
Mfr description
701-109016-032 701-109016-032 STRAIGHT S
Specifications
- Additional DetailsFilament Bearing;Duralon;Maintenance-Free
- Bushing MaterialFilament Wound
- Description701-109016-032 STRAIGHT SLEEVE
- Series701
- TypeSleeve
- Bearing MaterialComposite
- Sleeve Bearing TypePlain Sleeve
- Type Of BearingStraight Sleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data