Overview
Mfr description
701-15028-046 701-15028-046 STRAIGHT SLE
Specifications
- Description701-15028-046 STRAIGHT SLEEVE
- Series701
- TypeSleeve
- Sleeve Bearing TypePlain Sleeve
- Manufacturer Catalog Number701-15028-046
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data